Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Commercial Grate, Nickel Bronze, 3-3/4", threaded

  • Mfr # B05NB

  • Zoro # G3656091


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
Square Commercial
Color/Finish
Silver/Polished Nickel
Pipe Dia. (In.)
3-3/4"
Grid Material
Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B05NB
Zoro #
G3656091
UPC #
727753000346
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
3-3/4"
Height (In.)
2 1/16 in
Length (In.)
5 in
Pipe Dia. - Drains
3 3/4 in
Height
2 1/16 in
Overall Width
5 in
Overall Height
2 1/8 in
Overall Length
5 in

Details

Material of Construction
Nickel Bronze
Type
Square Commercial
Color/Finish
Silver/Polished Nickel
Grid Material
Nickel Bronze
Connection
threaded
Color - Drains
Nickel Bronze
For Use With
Floor Drains Feeding 3-3/4 in Pipe
Connection - Drains
IPS
Item
Grate
Includes
Screws
Material of Construction - Drains
Nickel Bronze
Material
Nickel Bronze
Color
Silver
Product Type
Grate
Drain Style
Square
ADA Compliant
No
Grate Surface Type
Square Holes
Installation Type
Screw-In
Load Class
A
Load Capacity
2,000 lb
Shape
Square
Finish
Nickel Bronze
For Use with Drain Type
Floor Drain

Description

Grate, Product Type Grate, Overall Width 5 in, Overall Length 5 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 2 1/8 in, For Use with Drain Type Floor Drain, Drain Style Square, Load Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.