Square Commercial Grate, Nickel Bronze, 3-3/4", threaded
Mfr # B06NB
Zoro # G3668542
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Nickel Bronze
Type
Square Commercial
Color/Finish
Silver/Polished Nickel
Pipe Dia. (In.)
3-3/4"
Grid Material
Nickel Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B06NB
Zoro #
G3668542
UPC #
727753257412
Country of Origin
Multiple
Dimensions
Pipe Dia. (In.)
3-3/4"
Height (In.)
2 1/8 in
Length (In.)
6 in
Pipe Dia. - Drains
3 3/4 in
Height
2 1/8 in
Overall Length
5 5/8 in
Overall Height
2 1/8 in
Overall Width
5 5/8 in
Description
Grate, Product Type Grate, Overall Width 5 5/8 in, Overall Length 5 5/8 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 2 1/8 in, For Use with Drain Type Floor Drain, Drain Style Square, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.