Stainless Steel, Type A, Floor Drain Cover
Mfr # A06NBC/S
Zoro # G4534914
product price: $144.85
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
5-9/16"
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Connection - Drains
Screw
Material of Construction
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06NBC/S
Zoro #
G4534914
UPC #
727753256040
Country of Origin
United States
Dimensions
Pipe Dia. - Drains
5-9/16"
Size
6"
Overall Diameter
6 in
Overall Height
1/8 in
Details
Item
Floor Drain Cover
Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Connection - Drains
Screw
Material of Construction
Stainless Steel
Type
Type A
For Use With
2010 and 2005 Series Adjustable Strainer Head
Standards
ASME A112.6.3
Color
Silver
Includes
Screws
Material
Stainless Steel
Product Type
Cover
Load Capacity
2,000 lb
Drain Style
Round
Shape
Round
Installation Type
Screw-In
For Use with Drain Type
Floor Drain
ADA Compliant
No
Description
Cover, Product Type Cover, Overall Diameter 6 in, Material Stainless Steel, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1/8 in, For Use with Drain Type Floor Drain, Drain Style Round, Standards ASME A112.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.