Zoro Homepage

Trench Drain Grate, 12 " W, 12 " L

  • Mfr # 2710G

  • Zoro # G0700065


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
"Cast Iron"
Material
Nickel Bronze
Material of Construction - Drains
Cast Iron
Length
12"
Standards
Wide Heavy Duty Modular Trench Drains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2710G
Zoro #
G0700065
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12"
Width
12 in
Overall Height
1 5/8 in
Overall Width
11 7/8 in
Overall Length
11 7/8 in

Description

Floor Cleanout, Product Type Floor Cleanout, Overall Width 11 7/8 in, Overall Length 11 7/8 in, Material Nickel Bronze, Finish Duco Coated, Installation Type Drop-In, Color Black, Grate Surface Type Square Holes, Shape Square, Includes Replacement Grate, Load Capacity 56,200 lb, ADA Compliant No, Overall Height 1 5/8 in, For Use with Drain Type Trench Drain, Drain Style Round, Load Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.