Wall Access Cover
Mfr # 4710-07
Zoro # G6194334
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Type
Cover
Size
7"
Material of Construction
Stainless steel
Fits Brand
Jay R. Smith MFG. Co
For Use With
Shallow Wall Cleanout Closures
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4710-07
Zoro #
G6194334
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
7"
Details
Item
Phantom F/Penal Conc Hy108A-1-48
Type
Cover
Material of Construction
Stainless steel
Fits Brand
Jay R. Smith MFG. Co
For Use With
Shallow Wall Cleanout Closures
Compliance
ASME A112.36.2M
For Use With Mfr. Model Number
4710 Series
Includes
Cover and Screws
Description
Cover, Product Type Cover, Overall Diameter 7 in, Material Stainless Steel, Finish Satin, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Cover and Screws, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, For Use with Drain Type Cleanout Drain, Standards ASME A112.36.2M-1991 (R2012), CSA B79-2008 (R2013), Compatible with Brand Jay R. Smith MFG. Co, Gauge Not Applicable, Outlet Location Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.