w/Screws, 7" Distance Between Holes Grate, Bronze, Screw, 7 9/16 in

  • Mfr # A08PBG

  • Zoro # G4578131


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Bronze
Type
w/Screws, 7" Distance Between Holes
Color/Finish
Polished Bronze
Length (In.)
8"
Connection
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A08PBG
Zoro #
G4578131
UPC #
727753256446
Country of Origin
Multiple

Dimensions

Length (In.)
8"
Overall Diameter
7 5/8 in
Width
7 9/16 in
Depth
3/16 in
Overall Dia. (In.)
7-9/16
Size
7 9/16 in
Overall Height
1/2 in

Details

Material of Construction
Bronze
Type
w/Screws, 7" Distance Between Holes
Color/Finish
Polished Bronze
Connection
Screw
Color - Drains
Bronze
Connection - Drains
Screw
Material of Construction - Drains
Bronze
Standards
ASME A112.6.3
For Use With
2010 and 2005 Series Adjustable Strainer Head
Item
Grate
Color
Bronze
Includes
Screws
Material
Bronze
Product Type
Grate
ADA Compliant
No
For Use with Drain Type
Floor Drain
Grate Surface Type
Square Holes
Finish
Bronze
Drain Style
Round
Installation Type
Screw-In
Shape
Round
Load Capacity
2,000 lb

Description

Grate, Product Type Grate, Overall Diameter 7 5/8 in, Material Bronze, Finish Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, Overall Height 1/2 in, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number A08PB, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Compatible with Brand Jay R. Smith MFG. Co, Gauge Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.