Zoro Homepage

w/Screws Grate, Bronze, Screw, 6 7/16 in

  • Mfr # A07PBG

  • Zoro # G4539911


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Bronze
Type
w/Screws
Color/Finish
Polished
Length (In.)
7"
Connection
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A07PBG
Zoro #
G4539911
UPC #
727753256255
Country of Origin
Multiple

Dimensions

Length (In.)
7"
Size
6 7/16 in
Pipe Dia. - Drains
6 7/16 in
Overall Diameter
6 1/2 in
Overall Height
1/4 in

Details

Material of Construction
Bronze
Type
w/Screws
Color/Finish
Polished
Connection
Screw
Item
Grate
For Use With
2010 and 2005 Series Adjustable Strainer Head
Standards
ASME A112.6.3
Color - Drains
Bronze
Material of Construction - Drains
Bronze
Connection - Drains
Screw
Includes
Screws
Color
Bronze
Material
Bronze
Product Type
Grate
ADA Compliant
No
For Use with Drain Type
Floor Drain
Shape
Round
Installation Type
Screw-In
Finish
Bronze
Load Capacity
2,000 lb
Grate Surface Type
Square Holes
Drain Style
Round

Description

Grate, Product Type Grate, Overall Diameter 6 1/2 in, Material Bronze, Finish Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Standards ASME A112.6.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.