Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

w/Screws Grate, Nickel Bronze, Screw, 6 7/16 in

  • Mfr # A07NBG

  • Zoro # G4534284


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nickel Bronze
Type
w/Screws
Grid Material
Nickel Bronze
Length (In.)
7"
Connection
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A07NBG
Zoro #
G4534284
UPC #
727753256200
Country of Origin
Multiple

Dimensions

Length (In.)
7"
Size
6 7/16 in
Pipe Dia. - Drains
6 1/2 in
Overall Diameter
6 1/2 in
Overall Height
1/4 in

Details

Material of Construction
Nickel Bronze
Type
w/Screws
Grid Material
Nickel Bronze
Connection
Screw
Material of Construction - Drains
Nickel Bronze
Item
Grate
For Use With
2010 and 2005 Series Adjustable Strainer Head
Connection - Drains
Screw
Standards
ASME A112.6.3
Color - Drains
Nickel Bronze
Material
Nickel Bronze
Includes
Screws
Color
Silver
Product Type
Grate
Drain Style
Round
For Use with Drain Type
Floor Drain
Finish
Nickel Bronze
Shape
Round
ADA Compliant
No
Installation Type
Screw-In
Load Capacity
2,000 lb
Grate Surface Type
Square Holes

Description

Grate, Product Type Grate, Overall Diameter 6 1/2 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant Not ADA Compliant, Overall Height 1/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Compatible with Manufacturer Model Number A07NB, Standards ASME A112.6.3-2019, CSA B79-2008 (R2013), Compatible with Brand Jay R. Smith MFG. Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.