Round Floor Cleanout, Nickel Bronze, 8"
Mfr # 4810-08PB
Zoro # G0699861
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Nickel Bronze
Type
Round
Color/Finish
Polished Bronze
Pipe Dia. (In.)
8"
Height (In.)
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4810-08PB
Zoro #
G0699861
UPC #
727753375369
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
8"
Height (In.)
3/4 in
Length (In.)
8-1/2"
Overall Diameter
8 1/2 in
Pipe Dia. - Drains
8 in
Height
3/4 in
Overall Height
3/4 in
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 8 1/2 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Frame with Anchor Lugs, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.