Zoro Homepage

Commercial with Flashing Collar Floor Drain, cast iron, 4", No-Hub

  • Mfr # 2005Y04BA-P050

  • Zoro # G3707331


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Commercial with Flashing Collar
Color/Finish
Yellow Duco Paint
Pipe Dia. (In.)
4"
Height (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005Y04BA-P050
Zoro #
G3707331
UPC #
727753000247
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
4
Overall Dia. (In.)
9
Pipe Dia. - Drains
4 in
Overall Diameter
9 in
Height - Drains
4 in
Body Diameter
9 in
Nominal Pipe Size
4 in
Body Height
4 in
Pipe Outside Diameter
4 in
Overall Height
4 1/2 in

Description

Floor Drain, Standards ASME A112.6.3, Includes Strainer No, Includes Grate No, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Trap Primer Connection, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron, Grate Color Tan, Overall Diameter 9 in, Body Diameter 9 in, Overall Height 4 1/2 in, Grate Finish No Grate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.