Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bronze Floor Drain Grate

  • Zoro #: G4572041
  • Mfr #: B05PBG
$41.84
  • For Use With: 2010 and 2005 Series Adjustable Strainer Head
  • Color - Drains: Bronze
  • Height (In.): 4 5/8 in
See full product details
Orders over $75 ship free.

Jay R. Smith Mfg. Co #B05PBG Specifications

  • Zoro #: G4572041
  • Mfr #: B05PBG
For Use With: 2010 and 2005 Series Adjustable Strainer Head Color - Drains: Bronze
Height (In.): 4 5/8 in Material of Construction: Bronze
Connection - Drains: Screw Material of Construction - Drains: Bronze
Standards: ASME A112.6.3 Width: 4 5/8 in
Item: Floor Drain Grate Type: w/Screws
Size: 4 5/8 in Includes: (4) Screws
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Floor Drain Grate, For Use With 2010 and 2005 Series Adjustable Strainer Head, Standards ASME A112.6.3, Includes (4) Screws

Reviews of Jay R. Smith Mfg. Co #B05PBG