Jay R. Smith Manufacturing
4-1/2 " Nickel Bronze Cleanouts
Mfr # 4810-04
Zoro # G6201273
original price:
$167.95
14% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Floor Access Cover
- Color/Finish Nickel Bronze
- Pipe Dia. (In.) 4"
- Height (In.) 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 0830047809
- KINGDOM 1 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI K487-16
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing 3ACX1
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple 30512
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid 3420G-13
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout 4810-06PB
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal 2692-04
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts 4470T06
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate A05NBG
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze A05PBG
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain RD2120-AB4
- Jay R. Smith Manufacturing Bell Traps and Drains