Jay R. Smith Manufacturing
6-1/2 " Nickel Bronze Cleanouts
Mfr # 4810-06
Zoro # G6076664
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Floor Access Cover
- Color/Finish Nickel Bronze
- Pipe Dia. (In.) 6"
- Height (In.) 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/2)
- LEGEND VALVE 1/8" X 6" GALVANIZED NIPPLE (356-010)
- JAY R. SMITH MANUFACTURING Aluminum Roof Drain Dome (1010AD)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y02BA-P050)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout (4810-06PB)
- ALLPOINTS Drain Lock, Floor Sink , 4", T45 (1021167)
- Jay R. Smith Manufacturing Bell Traps and Drains