Coupling, ABS Plastic
Mfr # 0100C-P
Zoro # G0700150
product price:Â $33.25
/eaKey Features
Fits Brand
Jay R Smith
For Use With
0100,0200,0300,0400 Series
For Use With Mfr. Model Number
0100-0400 Water Closet Supports
Material
Plastic
Includes
Coupling, Pro-Coupling Styrofoam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0100C-P
Zoro #
G0700150
UPC #
727753001466
Country of Origin
United States
Dimensions
Size
4 x 3 1 /4 in
Overall Width
3 1/4 in
Overall Length
4 in
Details
Item
Coupling
Fits Brand
Jay R Smith
For Use With
0100,0200,0300,0400 Series
For Use With Mfr. Model Number
0100-0400 Water Closet Supports
Material
Plastic
Includes
Coupling, Pro-Coupling Styrofoam
Color
Black
Type
ABS Coupling
Material of Construction
ABS plastic
Compatible Brand
Jay R. Smith MFG. Co
Compatible Manufacturer Part Number
0100-0400 Water Closet Supports
Product Type
Coupling
Compatible Product Type
Toilets
Compatible Series
0200, 0410, 0440, 0450
Compatible SubBrand
Most Toilets
Description
Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.