Gasket, Neoprene, For Solids Interceptor

  • Mfr # 8750CGASK

  • Zoro # G1853533


product price:  $12.15
/ea

Key Features

Type
Replacement
Fits Brand
Jay R. Smith MFG. Co
Material of Construction
Neoprene
For Use With
Solids Interceptor
For Use With Mfr. Model Number
Z5576, Z5570, Z5560, Z5562, Z5572, Z5575, Z5577
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8750CGASK
Zoro #
G1853533
UPC #
727753252097
Country of Origin
United States

Details

Type
Replacement
Fits Brand
Jay R. Smith MFG. Co
Material of Construction
Neoprene
Item
Gasket
For Use With
Solids Interceptor
For Use With Mfr. Model Number
Z5576, Z5570, Z5560, Z5562, Z5572, Z5575, Z5577
Material
Neoprene
Product Type
Gasket
Compatible Brand
Jay R. Smith MFG. Co
Compatible Manufacturer Part Number
8750
Compatible Manufacturer Model Number
8750
Compatible with Brand
Jay R. Smith MFG. Co
Compatible Mfr. Model Number
8750
Compatible with Manufacturer Model Number
8750

Description

Gasket, Overall Diameter Not Applicable, Shape Round, Product Type Cover Gasket, Includes Replacement Gasket, Standards IAPMO IGC 167-2011ae2, Finish Matte, Application Solids Interceptor, Gauge Not Applicable, Material Rubber, Color Black, Flow Rate Not Applicable, Compatible with Manufacturer Model Number 8750, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 8750, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.