Zoro Homepage

Light Duty Letter Locker

  • Mfr # LTD

  • Zoro # G215853306


product price: $423.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTD
Zoro #
G215853306
UPC #
724086021116
Country of Origin
China

Description

The Letter Locker is a secure locking mailbox for both residential and commercial use. The Light Duty model is great for customers who opt not to send mail out from their mailbox but to instead drop it off at the Post Office. Constructed similarly to the Standard Letter Locker this model holds up to two weeks of mail and offers the same great security as our other models. The standard 5-pin hook cam lock allows access to the secure mail space and holds approximately Two weeks of mail. The Light Duty model come with front retrieval access and is texture powder coated in Black White Grey Tan or Mineral Bronze. Box requires a 30 in. surface mount post or 48 in. in-ground post. Features -Constructed of 14 and 16 gauge steel -2 in. Height x 11 in. Wide Incoming mail slot. -No outgoing mail tray -Security - 5 pin lock with stainless steel hook cam -Front recipient access -Weather resistant powder coat finish -Dimension - 22 x 12-1/16 x 16-9/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.