Zoro Homepage

Super Letter Locker

  • Mfr # LLULT

  • Zoro # G415853304


product price: $839.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLULT
Zoro #
G415853304
UPC #
724086015566
Country of Origin
China

Description

The Super Letter Locker has been built using a rotating hopper door so unwanted hands and/or objects can not access mail. With a large incoming slot this box accepts large envelopes and small packages. An outgoing mail pocket is conveniently placed on the backside of the top door. Recipients access mail using a retrieval door located in either the front or back of the box. Larger than a Standard but smaller than a Supreme the Super Letter Locker is built with a rotating hopper door and built-in anti-fish security feature. This box accepts large envelopes and small packages. This lock comes with a stainless steel red flag. Recipients access their mail using a locked door on the front of the box. Texture powder coated in Black White Grey Tan or Mineral Bronze. Box requires a 30 in. surface mount post or 48 in. in-ground post. Features -Constructed of 14 and 16 gauge steel -Incoming mail drop - 10-1/2 W x 4-1/2 H in. -Outgoing mail pocket - 10 W x 6 D x 2 H in. -Security - 5 pin lock with stainless steel hook cam -Rotating hopper door -Three lock options to choose from -Front recipient access -Weather resistant powder coat finish -Dimension - 22 x 12-1/16 x 24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.