Zoro Homepage

BOEN EIFS Mesh, 14 Oz., 3.2' x 75' -

  • Mfr # EF-387514

  • Zoro # G708436061


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finished Size
3.2 ft x 75 ft
Tarp Material
Plastic
Tarp Finished Length
3.2 ft
Tarp Finished Width
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-387514
Zoro #
G708436061
UPC #
810210020961
Country of Origin
China

Dimensions

Finished Size
3.2 ft x 75 ft
Tarp Finished Length
3.2 ft
Tarp Finished Width
75 ft

Details

Tarp Material
Plastic

Description

Boen eifs mesh, 14 oz.,3.2' x 75' - ef-387514 eifex mesh offers the best exterior/interior structural reinforcement material used for stucco, cement, plastic, asphalt & marble material. This extremely durable and decay resistant fabric displays flexible properties, high strength, excellent alkaline resistance, non adhesive, widely used as the ideal exterior insulation & finish system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.