
Heavy Duty Tarp, 20 ft x 40 ft, Silver/Black, High-Density Polyethylene
Mfr # ST-2040
Zoro # G508436087
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Finished Size
20 ft x 40 ft
Color
Silver/Black
Tarp Material
High-Density Polyethylene
Tarp Strength
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-2040
Zoro #
G508436087
UPC #
810210022620
Country of Origin
China
Dimensions
Finished Size
20 ft x 40 ft
Details
Color
Silver/Black
Tarp Material
High-Density Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Description
Boen heavy duty tarp 14x14 weave, 20' x 40' silver/black - st-2040 silver/black double sided heavy duty construction tarps are made from 14x14 weave high density polyethylene and designed to be used for a variety of heavy duty all-weather construction applications. These tarps are tested for uv resistant, rust resistant grommets every 3 ft., sewn reinforced and plastic patched corners for heavy duty strength. Boen silver/black tarps are popularly used for debris protection, serve as temporary shelters, great weather protection, sand blast curtains, popular for canopy replacement top, canopy tarps, roofing, farm covers, equipment and machinery covers. features: heavy duty double sided silver/black tarp uv treated reinforced plastic corner patches rust proof grommets product use: debris protection harsh weather protection superior temporary shelter heavy duty sand blast curtain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.