Zoro Homepage

Frog Furnishings 6' Hexagon Picnic Table, Recycled Plastic, Cedar

  • Mfr # PB 6HEXADACED

  • Zoro # G608588747


product price: $2,347.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB 6HEXADACED
Zoro #
G608588747
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft

Details

Item
Picnic Table

Description

Frog furnishings recycled plastic 6 ft. Hex table black frame, ada, cedar this frog furnishings table is made by jayhawk plastics. It is made from various sized resinwood slats. Umbrella hole is standard. Now with stronger and longer lasting stainless steel hardware. Choose u-bracket model b264147 for surface mounting or j-bracket model b264296 for in ground mounting. Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products