250-005-01 5 gal Drag Race Cell

  • Mfr # JAZ250-005-01
  • Zoro # G104075369
product price: 
$
280.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JAZ250-005-01
Zoro #
G104075369
UPC #
250005015
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.

Features
  • 5 gal Drag Race Cell
  • Seamless rotomolded cross-linked polyethylene outer shell
  • Flush mount aircraft style cap assembly
  • Two inch deep sump in rear for better fuel pickup
  • Two AN-8 fast flow outlet fittings in the sump
  • One AN-6 vent fitting
  • 360-degree mounting strap recesses
Specifications
  • Size: 13" L x 13" W x 8" D
  • Volume: 5 Gallons
  • Location Type: Horizontal
  • Type: With Foam
  • Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews