Zoro Homepage

Hand Scratch Brush, Tooth Brush 3X7 Rows, .006", Brass

  • Mfr # 84180

  • Zoro # G1917199


product price: $4.35
/ea
Sold in multiples of 36 for $156.60

Key Features

Brush Type
Scratch Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84180
Zoro #
G1917199
UPC #
-
Country of Origin
Spain

Details

Brush Type
Scratch Brush

Description

Jaz USA Hand Scratch Brush, Type: Wooden Handle Scratch Brush, Style: Tooth brush 3 x 7 Rows, Wire Size: .006", Material: Brass, Package: 36 per caseBulk package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.