Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Crack Cleaning Brush Knot, 12"

  • Mfr # 38199

  • Zoro # G1917372


product price: $74.55
/ea
Sold in multiples of 2 for $149.10

Key Features

Brush Type
Cleaning Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38199
Zoro #
G1917372
UPC #
-
Country of Origin
Spain

Details

Brush Type
Cleaning Brush

Description

Jaz USA Joint Crack Cleaning Brush Knot, Size: 12", Wire size: .035", Arbor hole: 1" (3/8" pin hole), Trim: 3-1/4", Number of Knots: 40, Material: Tempered Steel, Max RPM: 4500, Packaging Qty: 1 per each - 2 per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.