Stringer Bead Twist Knot Wheel, 4-1/2in, Stainless Steel, 5/8in-11 A.H

  • Mfr # 48382P

  • Zoro # G416036973


product price:  $46.99
/ea
Sold in multiples of 5 for $234.95

Key Features

Brush Length
12 in
Brush Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48382P
Zoro #
G416036973
UPC #
-
Country of Origin
Spain

Dimensions

Brush Length
12 in
Brush Width
16 in
Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.