Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, 8, .012, Steel, Face

  • Mfr # 25500

  • Zoro # G1917427


product price: $48.79
/ea
Sold in multiples of 10 for $487.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25500
Zoro #
G1917427
UPC #
-
Country of Origin
Spain

Description

Jaz USA Wire Wheel Bench Brush, Type: 8" Crimped bench wheel, Wire Size: .012", Material: Brass Coated Steel, Face Width: 3/4", Arbor Hole: 1/2" - 2", Packaging: Display package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.