1/4" Access Valve 90, PK3
Mfr # A31492
Zoro # G3403163
product price: $19.49
/pk 3, $6.50/eaKey Features
Connection Size
1/4 in ODS x 1/8 in MPT
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap, Valve Core
Material
Brass
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31492
Zoro #
G3403163
UPC #
684520314924
Country of Origin
United States
Dimensions
Connection Size
1/4 in ODS x 1/8 in MPT
Access Connection Size
1/4 in
Line Connection Size
1/8 in
Overall Width
1 in
Overall Height
7 in
Overall Length
3 1/4 in
Details
Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap, Valve Core
Material
Brass
Body Material
Brass
Line Connection Type
NPT
Line Connection Gender
Male
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Access Valve
Access Connection Type
SAE
Description
Access Valve, Connection Size 1/4 in ODS x 1/8 in MPT, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Valve Core, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.