1/4" Access Valve Branch Tee, PK3
Mfr # A31512
Zoro # G1497596
product price: $20.39
/pk 3, $6.80/eaKey Features
Connection Size
1/4 in SAE Branch, 1/4 SAE x 1/8 in MPT Run
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A31512
Zoro #
G1497596
UPC #
684520315129
Country of Origin
United States
Dimensions
Connection Size
1/4 in SAE Branch, 1/4 SAE x 1/8 in MPT Run
Overall Width
1 in
Line Outlet Connection Size
1/8 in
Overall Length
3 1/4 in
Overall Height
7 in
Access Connection Size
1/4 in
Line Inlet Connection Size
1/8 in
Details
Item
Access Valve Tee
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
SAE
Body Material
Brass
Line Inlet Connection Type
NPT
Product Type
Access Valve Tee
Included Valve Core
Valve Core Included
For Refrigerant Group
CFC, HCFC, HFC
Number of Access Valves
1
Line Outlet Connection Gender
Male
Line Outlet Connection Type
NPT
Access Connection Type
SAE
Configuration
Run
Line Inlet Connection Gender
Male
Access Connection Gender
Male
Description
Access Valve Tee, Body Material Brass, Overall Length 3 1/4 in, Overall Width 1 in, Overall Height 7 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.