1/4" Access Valve Bulkhead Mount,
Mfr # A31434
Zoro # G2722325
product price: $19.39
/eaKey Features
Connection Size
1/4 in SAE Nut
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap, Valve Core
Material
Brass
Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31434
Zoro #
G2722325
UPC #
684520314344
Country of Origin
United States
Dimensions
Connection Size
1/4 in SAE Nut
Access Connection Size
1/4 in
Overall Length
2 3/8 in
Overall Width
7/8 in
Overall Height
5 1/4 in
Line Connection Size
1/4 in
Details
Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap, Valve Core
Material
Brass
Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC
Product Type
Access Valve
Line Connection Type
SAE
Access Connection Type
SAE
Description
Access Valve, Connection Size 1/4 in SAE Nut, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Valve Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.