Zoro Homepage

1/4" Access Valve, PK3

  • Mfr # A31724

  • Zoro # G3241235


product price: $10.29
/pk 3, $3.43/ea

Key Features

Connection Size
1/4 in ODS x 3/8 in ODF, 1/4 in SAE M
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
1/4"
Includes
Cap, Valve Core
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31724
Zoro #
G3241235
UPC #
684520317246
Country of Origin
United States

Dimensions

Connection Size
1/4 in ODS x 3/8 in ODF, 1/4 in SAE M
Outside Dia.
1/4"
Overall Height
5 1/4 in
Overall Width
7/8 in
Overall Length
2 3/8 in
Access Connection Size
1/4 in
Line Connection Size
3/8 in

Details

Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap, Valve Core
Material
Brass
Connection Type
SAE
Body Material
Brass
For Refrigerant Group
CFC, HCFC, HFC
Access Connection Type
Sweat
Line Connection Gender
Female
Product Type
Access Valve
Line Connection Type
Sweat
Access Connection Gender
Male

Description

Access Valve, Connection Size 1/4 in ODS x 3/8 in ODF, 1/4 in SAE M, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Valve Core, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.