1/4" Access Valve, PK3
Mfr # A31726
Zoro # G2289551
product price: $9.69
/pk 3, $3.23/eaKey Features
Connection Size
1/4 in SAE M, 3/8 in ODS x 1/2 in ODF
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
3/8"
Includes
Cap, Valve Core
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31726
Zoro #
G2289551
UPC #
684520317260
Country of Origin
United States
Dimensions
Connection Size
1/4 in SAE M, 3/8 in ODS x 1/2 in ODF
Outside Dia.
3/8"
Line Connection Size
1/2 in
Overall Length
2 3/8 in
Access Connection Size
3/8 in
Overall Height
5 1/4 in
Overall Width
7/8 in
Details
Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap, Valve Core
Material
Brass
Connection Type
SAE
Body Material
Brass
Access Connection Type
Sweat
Access Connection Gender
Male
Product Type
Access Valve
For Refrigerant Group
CFC, HCFC, HFC
Line Connection Type
Sweat
Line Connection Gender
Female
Description
Access Valve, Connection Size 1/4 in SAE M, 3/8 in ODS x 1/2 in ODF, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Valve Core, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.