Zoro Homepage

1/4" Access Valve, PK3

  • Mfr # A31728

  • Zoro # G0552301


product price: $22.39
/pk 3, $7.46/ea

Key Features

Connection Size
1/2 in ODS x 5/8 in ODF
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
1/2"
Max. Working Pressure
800 psi
Includes
1 Cap and Valve Core Per Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31728
Zoro #
G0552301
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in ODS x 5/8 in ODF
Outside Dia.
1/2"
Length
1 in
Overall Length
2 3/8 in
Line Connection Size
5/8 in
Overall Width
7/8 in
Access Connection Size
1/2 in
Overall Height
5 1/4 in

Details

Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
800 psi
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Body Material
Brass
Operating Pressure - Maximum
800 psi
Line Connection Type
Sweat
Product Type
Access Valve
Access Connection Type
Sweat
Line Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC

Description

Access Valve, Connection Size 1/2 in ODS x 5/8 in ODF, Length 1 in, Max. Working Pressure 800 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.