Zoro Homepage

1/4" Access Valve Tee, PK2

  • Mfr # A31155

  • Zoro # G3470153


product price: $17.99
/pk 2, $9.00/ea

Key Features

Connection Size
1/4 in ODS x 5/16 in ODF
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
1/4"
Includes
Cap
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31155
Zoro #
G3470153
UPC #
684520311558
Country of Origin
United States

Dimensions

Connection Size
1/4 in ODS x 5/16 in ODF
Outside Dia.
1/4"
Length
4 in
Overall Length
4 in
Line Inlet Connection Size
1/4 in
Line Outlet Connection Size
5/16 in
Access Connection Size
1/4 in

Details

Item
Access Valve Tee
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass/Copper
Connection Type
Slip
Body Material
Copper
Included Valve Core
Valve Core Included
Product Type
Access Valve Tee
Number of Access Valves
1
Access Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC
Line Outlet Connection Type
Sweat
Line Inlet Connection Gender
Female
Access Connection Gender
Male
Line Inlet Connection Type
Sweat

Description

Access Valve Tee, Body Material Copper, Overall Length 4 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.