1/4" Access Valve Tee w/ Flare Nut, Brass
Mfr # A31853
Zoro # G1234292
product price: $19.49
/eaKey Features
Connection Size
1/4 in SAE M Branch x 3/8 SAE M x 3/8 in SAE F Run
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31853
Zoro #
G1234292
UPC #
684520318533
Country of Origin
United States
Dimensions
Connection Size
1/4 in SAE M Branch x 3/8 SAE M x 3/8 in SAE F Run
Overall Height
4 5/8 in
Overall Length
3 in
Line Outlet Connection Size
3/8 in
Access Connection Size
1/4 in
Line Inlet Connection Size
3/8 in
Overall Width
1 3/4 in
Details
Item
Access Valve Tee
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
SAE
Body Material
Brass
For Refrigerant Group
CFC, HCFC, HFC
Included Valve Core
Valve Core Included
Number of Access Valves
1
Line Inlet Connection Gender
Male
Line Outlet Connection Gender
Female
Product Type
Access Valve Tee
Configuration
Swivel
Access Connection Gender
Male
Line Inlet Connection Type
SAE
Line Outlet Connection Type
SAE
Access Connection Type
SAE
Description
Access Valve Tee, Body Material Brass, Overall Length 3 in, Overall Width 1 3/4 in, Overall Height 4 5/8 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.