Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Access Valve Tee w/ Flare Nut, PK3

  • Mfr # A31851-G

  • Zoro # G4706694


product price: $27.85
/pk 3, $9.28/ea

Key Features

Connection Size
1/4 in SAE M x 1/4 in Flare Nut Run x 1/4 in SAE M Branch
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Features
Safe, Simple installation without the need for brazing. All of the flare ends are tapped to receive access cores.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31851-G
Zoro #
G4706694
UPC #
094719344586
Country of Origin
United States

Dimensions

Connection Size
1/4 in SAE M x 1/4 in Flare Nut Run x 1/4 in SAE M Branch
Overall Height
7 in
Overall Length
3 in
Line Outlet Connection Size
1/4 in
Overall Width
1 1/2 in
Access Connection Size
1/4 in
Line Inlet Connection Size
1/4 in

Details

Item
Access Valve Tee
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
1 Cap and Valve Core Per Fitting
Material
Brass
Features
Safe, Simple installation without the need for brazing. All of the flare ends are tapped to receive access cores.
Product Type
Access Valve Tee
Line Inlet Connection Type
SAE
Line Outlet Connection Gender
Male
Line Outlet Connection Type
SAE
Access Connection Gender
Male
Includes Depressor
Depressor Included
Line Inlet Connection Gender
Male
Access Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC
Configuration
Swivel

Description

Access Valve Tee, Overall Length 3 in, Overall Width 1 1/2 in, Overall Height 7 in, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.