1/4" Access Valve Tee w/ Flare Nut, PK3
Mfr # A31852
Zoro # G0672716
product price: $30.75
/pk 3, $10.25/eaKey Features
Connection Size
1/4 in SAE M Run x 1/4 in Flare Nut Branch
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31852
Zoro #
G0672716
UPC #
684520318526
Country of Origin
United States
Dimensions
Connection Size
1/4 in SAE M Run x 1/4 in Flare Nut Branch
Overall Height
7 in
Line Inlet Connection Size
1/4 in
Access Connection Size
1/4 in
Line Outlet Connection Size
1/4 in
Overall Length
3 in
Overall Width
1 1/2 in
Details
Item
Access Valve Tee
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap
Material
Brass
Connection Type
Flare
Body Material
Brass
Included Valve Core
Valve Core Included
Line Outlet Connection Type
SAE
Configuration
Swivel
Includes Depressor
Depressor Included
Line Inlet Connection Gender
Female
Access Connection Gender
Male
Product Type
Access Valve Tee
Number of Access Valves
1
Line Inlet Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC
Access Connection Type
SAE
Description
Access Valve Tee, Body Material Brass, Overall Length 3 in, Overall Width 1 1/2 in, Overall Height 7 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes Cap, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.