1/4" Access Valve Union, PK5
Mfr # A31482-G
Zoro # G4732427
product price: $13.79
/pk 5, $2.76/eaKey Features
Connection Size
1/4 in SAE M x 1/8 MPT
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap And Valve Core
Material
Brass
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31482-G
Zoro #
G4732427
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/4 in SAE M x 1/8 MPT
Access Connection Size
1/4 in
Overall Width
1 in
Overall Height
7 in
Overall Length
3 1/4 in
Line Connection Size
1/8 in
Details
Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Cap And Valve Core
Material
Brass
Body Material
Brass
Product Type
Access Valve
Line Connection Gender
Male
For Refrigerant Group
CFC, HCFC, HFC
Access Connection Type
SAE
Line Connection Type
NPT
Access Connection Gender
Male
Description
Access Valve, Connection Size 1/4 in SAE M x 1/8 MPT, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.