Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Access Valve with M Flare, PK3

  • Mfr # A31444

  • Zoro # G0552277


product price: $40.19
/pk 3, $13.40/ea

Key Features

Connection Size
1/4 SAE M x 1/4 in M Flare w/ Nut
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
800 psi
Includes
Nuts
Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31444
Zoro #
G0552277
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 SAE M x 1/4 in M Flare w/ Nut
Length
1 1/2 in
Line Connection Size
1/4 in
Overall Width
1 1/2 in
Overall Length
3 in
Overall Height
7 in
Access Connection Size
1/4 in

Details

Item
Access Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Max. Working Pressure
800 psi
Includes
Nuts
Material
Brass
Connection Type
Flare
Body Material
Brass
Access Connection Gender
Female
Line Connection Gender
Female
Operating Pressure - Maximum
800 psi
Product Type
Access Valve
Line Connection Type
SAE
Access Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC

Description

Access Valve, Connection Size 1/4 SAE M x 1/4 in M Flare w/ Nut, Length 1 1/2 in, Max. Working Pressure 800 psi, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes Nuts, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.