Zoro Homepage

3/8" SAE Cap w/ Gasket, PK3

  • Mfr # NFT5-6

  • Zoro # G2740771


product price: $8.79
/pk 3, $2.93/ea

Key Features

Connection Size
3/8 in
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Chain, Gasket, O-Ring
Material
Brass
Features
Finger tigt sealing for all male SAE connections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFT5-6
Zoro #
G2740771
UPC #
684520319967
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Overall Width
1 3/4 in
Overall Length
3 in
Access Connection Size
3/8 in
Overall Height
4 5/8 in

Details

Item
Access Valve Cap
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Chain, Gasket, O-Ring
Material
Brass
Features
Finger tigt sealing for all male SAE connections.
Product Type
Access Valve Cap
Operating Temperature - Minimum
-22 Degrees F
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
220 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
Access Connection Type
SAE

Description

Brass Cap, Connection 3/8, For Use With Copper Fittings, Includes Rubber O-Ring, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.