Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Adapter, 5 in H, 5 1/2 in L, 9 3/4 in W

  • Mfr # DV-BP-AC

  • Zoro # G611057582


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Fits Brand
JB Industries
Width
9 3/4 in
Length
5 1/2 in
For Use With Mfr. Model Number
DV-142-FLEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV-BP-AC
Zoro #
G611057582
UPC #
684520323483
Country of Origin
China

Dimensions

Width
9 3/4 in
Length
5 1/2 in
Overall Length
5 1/2 in
Overall Height
5 in
Overall Width
9 3/4 in

Details

Item
AC Adapter
Voltage
115/230V AC
Fits Brand
JB Industries
For Use With Mfr. Model Number
DV-142-FLEX
For Use With
AC/Battery Powered Vacuum Pump
Compatible Product Type
Vacuum Pumps
Compatible Manufacturer Model Number
DV-142-FLEX
Battery Type
Lithium Ion
Frequency
60/50 Hz
Product Type
AC Adapter
Compatible Brand
JB
Compatible Series
PLATINUM(R)

Description

AC Adapter,5 in H,5 1/2 in L,9 3/4 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.