Battery Charger, 3 1/4 in H, 6 1/4 in L
Mfr # DV-BP-CHRG
Zoro # G511057583
product price: $60.19
/eaKey Features
For Use With
AC/Battery Powered Vacuum Pump
Features
Low Battery Warning Light with Audible Alert
Overall Width
7 1/2 in
For Use With Mfr. Model Number
DV-142-FLEX
Overall Height
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV-BP-CHRG
Zoro #
G511057583
UPC #
684520323506
Country of Origin
China
Dimensions
Overall Width
7 1/2 in
Overall Height
3 1/4 in
Width
7 1/2 in
Length
6 1/4 in
Overall Length
6 1/4 in
Details
Item
Battery Charger
For Use With
AC/Battery Powered Vacuum Pump
Features
Low Battery Warning Light with Audible Alert
For Use With Mfr. Model Number
DV-142-FLEX
Fits Brand
JB Industries
Battery Type
Lithium Ion
Compatible Brand
JB
Product Type
Battery Charger
Compatible Product Type
Platinum Flex Battery
Compatible Series
PLATINUM(R)
Compatible Manufacturer Model Number
DV-142-FLEX
Description
Battery Charger,3 1/4 in H,6 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.