Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Gasket, 1/4, Hose&Coup, PK6

  • Mfr # P509

  • Zoro # G3316774


product price: $4.59
/pk 6, $0.77/ea

Key Features

For Use With
All CFC, HCFC and HFC Refrigerants
Type
Gasket For Quick Seal
Product Type
Hose Gasket
Overall Width
7/8 in
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P509
Zoro #
G3316774
UPC #
684520375093
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Overall Length
2 3/8 in
Overall Depth
5 1/4 in

Details

Item
Hose Gasket
For Use With
All CFC, HCFC and HFC Refrigerants
Type
Gasket For Quick Seal
Product Type
Hose Gasket
Compatible Product Type
Refrigerant Hoses

Description

Hose Gasket, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.