Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Tube, .059 I.D. X .112 O.D. X 10 Ft

  • Mfr # TC-59-10

  • Zoro # G1646757


product price: $22.49
/ea

Key Features

Connection Size
0.059 in ID x 0.112 in OD
For Use With
Refrigeration And Air Conditioning Systems
Outside Dia.
0.112 in
Inside Dia.
0.059 in
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC-59-10
Zoro #
G1646757
UPC #
684520390607
Country of Origin
United States

Dimensions

Connection Size
0.059 in ID x 0.112 in OD
Outside Dia.
0.112 in
Inside Dia.
0.059 in
Length
10 ft
Inside Diameter
0.059 in
Overall Length
10 ft
Outside Diameter
0.112 in

Details

Item
Capillary Tubing
For Use With
Refrigeration And Air Conditioning Systems
Material
Copper
Features
Sealed and Dehydrated Tube, Short Coils are Boxed with Application Charts
Tubing Material
Copper

Description

Capillary Tubing, Connection Size 0.059 in ID x 0.112 in OD, Inside Dia. 0.059 in, Outside Dia. 0.112 in, Length 10 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.