Zoro Homepage

Cap Tube.036 I.D. X .087 O.D. X 12 Ft

  • Mfr # TC-36-12

  • Zoro # G1482293


product price: $22.79
/ea

Key Features

Connection Size
0.036 in ID x 0.087 in OD
For Use With
Refrigeration And Air Conditioning Systems
Outside Dia.
0.087 in
Inside Dia.
0.036 in
Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-36-12
Zoro #
G1482293
UPC #
684520390362
Country of Origin
United States

Dimensions

Connection Size
0.036 in ID x 0.087 in OD
Outside Dia.
0.087 in
Inside Dia.
0.036 in
Length
12 ft
Outside Diameter
0.087 in
Inside Diameter
0.036 in
Overall Length
12 ft

Details

Item
Capillary Tubing
For Use With
Refrigeration And Air Conditioning Systems
Material
Copper
Features
Sealed and Dehydrated Tube, Short Coils are Boxed with Application Charts
Tubing Material
Copper

Description

Capillary Tubing, Connection Size 0.036 in ID x 0.087 in OD, Inside Dia. 0.036 in, Outside Dia. 0.087 in, Length 12 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.