Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Manifold, Wth High Pressure Hose

  • Mfr # 22233

  • Zoro # G9975052


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-404, R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Gauges Low Side Blue
-30 to 500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22233
Zoro #
G9975052
UPC #
684520338609
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Vacuum Port Connection Size
1/4 in
Overall Depth
10 in
Overall Height
11 1/2 in
Gauge Diameter
3 1/8 in
Overall Width
2 3/4 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge Kit
Number of Valves
2
Refrigerant Compatibility
R-22, R-404, R-410A
Number of Hoses
3
Gauges Low Side Blue
-30 to 500
Material
Brass
Gauges High Side Red
0 to 600
Gauge Accuracy
+/-1.00%
Includes
Kobra High Pressure Hose Set
Features
Metal Handles, Revolving Hose Holders
Product Type
Manifold Gauge Kit
For Use With
AC Refrigeration Systems
Type
Brass
Manifold Port Connection Gender
Male
High Side Display Pressure - Maximum
600 psi
Hose Connection Thread Direction
Right-Hand
Accuracy
+/-1%
Series
PATRIOT
High Side Display Pressure - Minimum
0 psi
Includes Gauge Boots
Boot Not Included
Manifold Port Connection Thread Direction
Right-Hand
Display Type
Analog
Vacuum Port Connection Gender
Male
Low Side Display Pressure - Maximum
500 psi
Temperature Units Measured
Degrees F
Display Illumination
LED
For Refrigerant Type
R-22, R-404A, R-410A
Response Time
Instantaneous
Vacuum Port Connection Type
SAE
Warranty
1 yr
Temperature Resolution
1 Degrees F
Body Material
Brass
A2L Compatibility
A2L Compatible
Low Side Display Pressure - Minimum
30 in Hg
Pressure Units Measured
psi
Gauge Type
High Side/Low Side
Vacuum Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Not Included
Pressure Resolution
1 psi
Manifold Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Included
Calibration Certificate Type
Not Certified

Description

Manifold Gauge Kit, Number of Valves 2, R-22, R-404, R-410A, Number of Hoses 3, 5 ft, 0 to 600, -30 to 500, +/-1.00 Percent, 1/4 in, Brass, Metal Handles, Revolving Hose Holders, Includes Kobra High Pressure Hose Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.