Zoro Homepage

Charging Scale, 250 lb Max, LCD

  • Mfr # DS-250

  • Zoro # G710191972


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless Digital
Max. Capacity (Lb.)
250 lb
Operating Mode
kg, lb, lb/oz, oz
Accuracy
+/- 0.3% +/- 10 g
For Use With
A2L Refrigerants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-250
Zoro #
G710191972
UPC #
684520323759
Country of Origin
China

Details

Item
Charging Scale
Type
Wireless Digital
Max. Capacity (Lb.)
250 lb
Operating Mode
kg, lb, lb/oz, oz
Accuracy
+/- 0.3% +/- 10 g
For Use With
A2L Refrigerants
Power Source
Battery
Display
LCD
Includes
(4) AA Batteries
Standards
CE Certified
Resolution
0.25 oz
For Operating System
Android(TM)
Programmability
Programmable
Load Capacity
250 lb
Display Location
Wired Handset
Connectivity
Bluetooth
Product Type
Charging Scale
Display Type
LCD
Includes Batteries
Batteries Included
Battery Type
AA
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Units Measured
kg, lb, oz
Battery Life
58 hr
A2L Compatibility
A2L Compatible
Operating Humidity - Maximum
85 %
App Compatibility
JB GO

Description

Charging Scale, Wireless Digital, +/- 0.3 Percent +/- 10 g Accuracy, Max. Capacity (Lb.) 250 lb, Resolution 0.25 oz, kg, lb, lb/oz, oz, Display LCD, For Use With A2L Refrigerants, Includes (4) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.