Zoro Homepage

Cover Seal Newer style

  • Mfr # PR-311

  • Zoro # G3604791


product price: $23.59
/ea

Key Features

Overall Width
4 in
Compatible Manufacturer Model Number
DV-142N, DV-200N, DV-42N, DV-85N
Product Type
O-Ring
Compatible Product Type
Vacuum Pumps
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-311
Zoro #
G3604791
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
6 1/4 in

Details

Item
O-Ring
Compatible Manufacturer Model Number
DV-142N, DV-200N, DV-42N, DV-85N
Product Type
O-Ring
Compatible Product Type
Vacuum Pumps

Description

Cover Seal Newer style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.