Cylinder Valve Adapter, 4.625 in H, 3 in W
- Mfr # CV-LH-20004
- Zoro # G716601994
product price:Â
$
58.35
/ea
Key Features
Overall Height
4 5/8 in
Overall Width
3 in
A2L Compatibility
A2L Compatible
Inlet Connection Gender
Female
Outlet Connection Thread Direction
Left-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CV-LH-20004
- Zoro #
- G716601994
- UPC #
- 684520326019
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 5/8 in
- Overall Width
- 3 in
- Overall Length
- 1 3/4 in
- Inlet Connection Size
- 1/4 in
- Outlet Connection Size
- 1/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Item
- Cylinder Valve Adapter
- A2L Compatibility
- A2L Compatible
- Inlet Connection Gender
- Female
- Outlet Connection Thread Direction
- Left-Hand
- Body Material
- Brass
- Outlet Connection Type
- SAE
- Product Type
- Adapter
- Inlet Connection Thread Direction
- Left-Hand
- Outlet Connection Gender
- Male
- Inlet Connection Type
- SAE
- For Refrigerant Type
- R-32, R-454B
Description
LH thread cylinder valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.