Zoro Homepage

Depressor For Hose & Coup, PK5

  • Mfr # P90513

  • Zoro # G3087411


product price: $6.59
/pk 5, $1.32/ea

Key Features

For Use With
Gauge Hose Connectors and Quick Couplers
Type
Depressor For Refrigeration Hoses And Couplers
Product Type
Hose Depressor
Overall Depth
5 1/4 in
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P90513
Zoro #
G3087411
UPC #
684520375130
Country of Origin
United States

Dimensions

Overall Depth
5 1/4 in
Overall Length
2 3/8 in
Overall Width
7/8 in

Details

Item
Hose Depressor
For Use With
Gauge Hose Connectors and Quick Couplers
Type
Depressor For Refrigeration Hoses And Couplers
Product Type
Hose Depressor
Compatible Product Type
Refrigerant Hoses

Description

Hose Depressor, For Use With Gauge Hose Connectors and Quick Couplers, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.