Zoro Homepage

EVACUATION/RECOVERY TOOL

  • Mfr # A32100

  • Zoro # G0972334


product price: $63.59
/ea

Key Features

For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Quick Release Trigger
Type
Plier-Type Evacuation / Recovery Tool
Connection Size - Maximum
7/8 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32100
Zoro #
G0972334
UPC #
684520321007
Country of Origin
United States

Dimensions

Connection Size - Maximum
7/8 in
Overall Width
12 in
Connection Size - Minimum
3/16 in
Overall Length
4 in
Overall Height
1 in

Details

Item
Pinch-Off Tool
For Use With
All CFC, HCFC and HFC Refrigerants
Includes
Quick Release Trigger
Type
Plier-Type Evacuation / Recovery Tool
Product Type
Pinch-Off Tool
Power Source
Manual
Function
Trigger Release
Compatible Product Type
Tubing
For Refrigerant Group
CFC, HCFC, HFC

Description

Plier-Type Evacuation Tool, For Use With All CFC, HCFC and HFC Refrigerants, Includes Quick Release Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.