Zoro Homepage

Heat Barrier Spray, Gel, 1 qt.

  • Mfr # 11509

  • Zoro # G1792707


product price: $25.79
/ea

Key Features

For Use With
Brazing And Soldering
Compound Type
Gel
Size
1 qt
Form
Gel
Application
Brazing, Soldering, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11509
Zoro #
G1792707
UPC #
684520115095
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Heat Conducting Compound
For Use With
Brazing And Soldering
Compound Type
Gel
Form
Gel
Application
Brazing, Soldering, Welding
Series
Cool Gel
Container Type
Spray Bottle
Compound Color
Clear

Description

Heat Conducting Compound, Size 1 qt, Compound Type Gel, For Use With Brazing And Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.